Shop NASHVILLE WRAPS
See all product information
Create Account
Candy Canes & Ribbons Mini Gable Box, 4x2.5x2.5, 6PK
- Mfr # CCRMGB
- Zoro # G622921025
original price:Â $10.45 , new price: $8.89 , 14 percent off
new price:Â
$
8.89
/pk of 6, $1.48/ea
Key Features
Material
Paperboard
Includes
6 Pack
Height
2.5 in
Overall Width
2.5 in
Overall Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCRMGB
- Zoro #
- G622921025
- UPC #
- 648206395300
- Country of Origin
- China
Dimensions
- Height
- 2.5 in
- Overall Width
- 2.5 in
- Overall Length
- 4 in
Details
- Item
- Favor Boxes
- Material
- Paperboard
- Includes
- 6 Pack
- Color
- Multicolor
Description
Candy Canes & Ribbons Mini Gable Boxes are perfect for small gifts & favors. Packed flat in sets of 6 boxes. Dimensions including top gable are 4 x 2-1/2 x 2-1/2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.