Candy Stripe Macaron Cookie Box Set 8.25x5x2, 10PK
- Mfr # MCDCSM
- Zoro # G822921436
original price:Â $22.59 , new price: $19.19 , 15 percent off
new price:Â
$
19.19
/pk of 10, $1.92/ea
Key Features
Material
Paper
Color
Multicolor
Outside Height
2 in
Outside Length
8.25 in
Outside Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCDCSM
- Zoro #
- G822921436
- UPC #
- -
- Country of Origin
- United States
- Material
- Paper
- Color
- Multicolor
- Item
- Macaron Cookie & Candy Boxes
- Includes
- 10 Pack
Dimensions
- Outside Height
- 2 in
- Outside Length
- 8.25 in
- Outside Width
- 5 in
Description
8 1/4x5x2 Candy Stripe Macaron Cookie Box set includes: 10 bases, 10 sleeves and 20 inserts. Everything you need for easy cookie packaging! Each box holds 12 cookies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.