Shop NASHVILLE WRAPS
See all product information
Create Account
Caribbean Blue Recycled Kraft Bags, Vogue 16x6x12in, 25PK
- Mfr # 24VTCB
- Zoro # G422922741
original price:Â $29.95 , new price: $25.45 , 15 percent off
new price:Â
$
25.45
/pk of 25, $1.02/ea
Key Features
Width
16 in
Depth
6 in
Bag Material
Paper
Height
12 in
Includes
25 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24VTCB
- Zoro #
- G422922741
- UPC #
- 634313010762
- Country of Origin
- United States
Dimensions
- Width
- 16 in
- Depth
- 6 in
- Height
- 12 in
Details
- Item
- Color Recycled Shopping Bags
- Color
- Caribbean Blue
- Bag Material
- Paper
- Includes
- 25 Pack
Description
Vogue size Caribbean Blue Kraft Paper Shopping Bags by the 25-Pack. Made from 100% recycled natural kraft paper. Green Way Eco-Friendly Packaging. These gift bags are recyclable and meet requirements for most areas with plastic bag bans.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.