Clear w/ Gold Trim, Rectangle 2 Pc. Candy Boxes, 5.5x 4x1.25, 6PK
- Mfr # TB5MGO
- Zoro # G222923078
original price:Â $20.89 , new price: $17.75 , 15 percent off
new price:Â
$
17.75
/pk of 6, $2.96/ea
Key Features
Height
1.25 in
Material
Plastic
Includes
6 Pack
Overall Length
4 in
Color
Clear, Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB5MGO
- Zoro #
- G222923078
- UPC #
- -
- Country of Origin
- China
- Material
- Plastic
- Includes
- 6 Pack
- Color
- Clear, Gold
- Item
- Candy Truffle Boxes
- Capacity
- 12 pieces
Dimensions
- Height
- 1.25 in
- Overall Length
- 4 in
- Overall Width
- 5.5 in
Description
2 piece pre-formed clear candy box with a solid matte metallic gold trim on the top and sides. Actual box dimensions are: 5 1/2 L x 4 1/8 W x 1 3/8 H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.