
Charcoal Sheer Organza Bags, 10x12, 10PK
Mfr # B81295
Zoro # G022923612
product price:Â $5.25
/pk 10, $0.53/eaKey Features
Includes
10 Pack
Width
10 in
Length
12 in
Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B81295
Zoro #
G022923612
UPC #
-
Country of Origin
China
Dimensions
Width
10 in
Length
12 in
Details
Includes
10 Pack
Item
Colorful Organza Bags
Color
Charcoal Gray
Material
Fabric
Description
10x12 Charcoal Organza Sheer Bags with coordinating satin drawstrings set approximately 1 1/2 from the top of the bag. 100% Nylon. Bags are imported. They are hand sewn, so colors and size may vary from shipment to shipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.