Chocolate Brown 100% Recycled Kraft Bag Assortment, 125PK
- Mfr # 12KTACH
- Zoro # G522921545
original price:Â $109.99 , new price: $93.49 , 15 percent off
new price:Â
$
93.49
/pk of 125, $0.75/ea
Key Features
Color
Brown
Bag Material
Paper
Includes
Rose, Cub, Vogue Assortment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12KTACH
- Zoro #
- G522921545
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Color Recycled Kraft Paper Shopping Bags
- Color
- Brown
- Bag Material
- Paper
- Includes
- Rose, Cub, Vogue Assortment
Description
Chocolate Brown Kraft Paper Shopping Bag Assortment includes 125 Bags Total - 50 Rose, 50 Cub, and 25 Vogue. These gift bags are recyclable and meet requirements for most areas with plastic bag bans.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.