Shop NASHVILLE WRAPS
See all product information
Create Account
Clear w/ Gold Bottom Insert, 2 Pc.Candy Boxes, 8.25x1.25x1.25, 25PK
- Mfr # T106
- Zoro # G122923901
original price:Â $54.39 , new price: $46.25 , 14 percent off
new price:Â
$
46.25
/pk of 25, $1.85/ea
Key Features
Overall Width
8.25 in
Includes
25 Pack
Color
Clear, Gold
Overall Length
1.25 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T106
- Zoro #
- G122923901
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 8.25 in
- Overall Length
- 1.25 in
- Height
- 1.25 in
Details
- Includes
- 25 Pack
- Color
- Clear, Gold
- Material
- Plastic
- Item
- Candy Truffle Boxes
- Capacity
- 5-6 pieces
Description
These 2-piece boxes have gold insert to add visual interest. Holds 5-6 truffles. Great for wedding favors! Actual box dimensions are: 8 3/16 L x 1 5/16 W x 1 3/16 H. These boxes comply with FDA regulations for direct food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.