Chocolate Folding Box with Window and Ribbon Closures, 6x6x1.5in, 24PK
- Mfr # FBB6CH
- Zoro # G422922116
original price:Â $188.99 , new price: $160.99 , 14 percent off
new price:Â
$
160.99
/pk of 24, $6.71/ea
Free Shipping & Returns
Key Features
Material
Paperboard
Color
Chocolate Brown
Outside Height
1.5 in
Outside Length
6 in
Outside Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBB6CH
- Zoro #
- G422922116
- UPC #
- -
- Country of Origin
- China
- Material
- Paperboard
- Color
- Chocolate Brown
- Item
- Folding Presentation Candy Boxes
- Includes
- 24 Pack
Dimensions
- Outside Height
- 1.5 in
- Outside Length
- 6 in
- Outside Width
- 6 in
Description
Large Chocolate Gourmet Folding Boxes with attached grosgrain ribbon. Each grosgrain tie is 9 1/2 long. Listed dimensions are the exterior dimensions. Boxes feature a clear window lid, coordinating grosgrain ribbon closure, anda small magnet to assist with ribbon closure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.