Shop NASHVILLE WRAPS
See all product information
Create Account
Chocolate Kraft 5 Piece Truffle Box, 6.5x1.5x1.25, 24PK
- Mfr # TBR3CH
- Zoro # G522922474
original price:Â $39.99 , new price: $33.99 , 15 percent off
new price:Â
$
33.99
/pk of 24, $1.42/ea
Key Features
Overall Width
1.5 in
Material
Boxboard
Height
1.25 in
Includes
24 Pack
Color
Chocolate Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TBR3CH
- Zoro #
- G522922474
- UPC #
- -
- Country of Origin
- United States
- Item
- Rigid Truffle Candy Boxes
- Material
- Boxboard
- Includes
- 24 Pack
- Color
- Chocolate Brown
Dimensions
- Overall Width
- 1.5 in
- Height
- 1.25 in
- Overall Length
- 6.5 in
Description
5-Piece Chocolate Brown Kraft Truffle Boxes for candy gift packaging. Sold in bulk packs of 24! Inside box dimensions are 6 1/2x1 5/8x1 1/4. Boxes are made from 100% recycled boxboard; Green Way Eco-Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.