White Candy Truffle Boxes, 2-5/8x2-3/4x1-1/4, Holds 4, 50PK
- Mfr # TC4WH
- Zoro # G322923831
original price:Â $42.15 , new price: $35.85 , 14 percent off
new price:Â
$
35.85
/pk of 50, $0.72/ea
Key Features
Overall Length
2.75 in
Color
White
Height
1.25 in
Overall Width
2.625 in
Capacity
4 pieces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC4WH
- Zoro #
- G322923831
- UPC #
- -
- Country of Origin
- United States
- Item
- Candy Truffle Boxes
- Color
- White
- Capacity
- 4 pieces
- Material
- Paper
- Includes
- 50 Pack
Dimensions
- Overall Length
- 2.75 in
- Height
- 1.25 in
- Overall Width
- 2.625 in
Description
White Candy truffle boxes perfectly hold 4 truffles. These boxes are perfect for wedding favors, and basket fillers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.