Christmas Plaid Cinch Gift Box, 3.5x3.5x7, 6PK

  • Mfr # 31591

  • Zoro # G122921402


product price:  $20.49
/pk 6, $3.41/ea

Key Features

Color
Multicolor
Includes
6 Pack
Material
Paperboard
Length
3.5 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31591
Zoro #
G122921402
UPC #
648206315919
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.5 in
Height
7 in
Width
3.5 in

Details

Color
Multicolor
Includes
6 Pack
Item
Favor Boxes
Material
Paperboard

Description

Christmas Plaid cinch gift boxes are great for Christmas party favors or as balloon weights. Sold in a pack of 6. Boxes have 3.5x3.5 of usable space inside. Please note: Ribbon is not included, but is needed to close boxes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.