Gold Non-woven Tissue, 20x26, 100PK
- Mfr # WTISGO
- Zoro # G722922038
original price:Â $30.29 , new price: $25.75 , 14 percent off
new price:Â
$
25.75
/pk of 100, $0.26/ea
Key Features
Color
Gold
Includes
100 Sheets
Material
Polyester
Width
20 in
Length
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WTISGO
- Zoro #
- G722922038
- UPC #
- 634313039442
- Country of Origin
- China
- Color
- Gold
- Includes
- 100 Sheets
- Item
- Fiber Tissue Paper
- Material
- Polyester
Dimensions
- Width
- 20 in
- Length
- 26 in
Description
Gold Non-Woven Tissue by the ream. Sheets look and feel like fabric but are strong polyester. Non-woven tissue is reusable and 100% Polyester.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.