Clear 1 Piece Rectangle Candy Boxes, 4.25x2x1.5, 25PK

  • Mfr # TL42

  • Zoro # G522922146


product price:  $59.19
/pk 25, $2.37/ea

Key Features

Capacity
2-3 pieces
Height
1.5 in
Overall Width
4.25 in
Material
Plastic
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TL42
Zoro #
G522922146
UPC #
-
Country of Origin
China

Dimensions

Height
1.5 in
Overall Width
4.25 in
Overall Length
2 in

Details

Capacity
2-3 pieces
Material
Plastic
Item
Candy Truffle Boxes
Includes
25 Pack
Color
Clear

Description

1-piece ultra clear folding rectangle box is great for 2-3 truffles. Great for wedding favors! Actual box dimensions are 4 1/4 L x 2 1/8 W x 1 5/8 H. This box ships and stores flat! These boxes comply with FDA regulations for direct food packaging.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.