Clear 1 Piece Square Candy Boxes, 2x2x2, 25PK

  • Mfr # T208

  • Zoro # G822922983


product price:  $26.15
/pk 25, $1.05/ea

Key Features

Includes
25 Pack
Material
Plastic
Color
Clear
Overall Width
2 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T208
Zoro #
G822922983
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 in
Overall Length
2 in
Height
2 in

Details

Includes
25 Pack
Item
Candy Truffle Boxes
Material
Plastic
Color
Clear
Capacity
1 piece

Description

1-piece ultra clear preformed square is perfect for 1 large truffle or macaron. This box is perfect for wedding favors! Actual box dimensions are: 2 L x 2 W x 2 H. These boxes comply with FDA regulations for direct food packaging.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.