Shop NASHVILLE WRAPS
See all product information
Create Account
Clear 2 Piece Candy Box with Gold Bottom Insert, 3.5x1x1.25, 10PK
- Mfr # T109
- Zoro # G622923760
product price:Â
$
19.15
/pk 10, $1.91/ea
Key Features
Capacity
2-3 pieces
Material
Plastic
Overall Width
3.5 in
Color
Clear, Gold
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T109
- Zoro #
- G622923760
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 3.5 in
- Height
- 1 in
- Overall Length
- 1.25 in
Details
- Item
- Candy Truffle Boxes
- Capacity
- 2-3 pieces
- Material
- Plastic
- Color
- Clear, Gold
- Includes
- 10 Pack
Description
2-piece clear preformed rectangle boxes with gold insert. This size is perfect for 2-3 truffles. Great for wedding favors! Actual box dimensions are: 3 5/8 L x 1 1/8 W x 1 3/16 H. These boxes comply with FDA regulations for direct food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.