Shop NASHVILLE WRAPS
See all product information
Create Account
Clear 2 Piece Candy Box with Gold Bottom Insert, 6.25x1.25x1, 25PK
- Mfr # T107
- Zoro # G022923810
original price:Â $52.19 , new price: $44.35 , 15 percent off
new price:Â
$
44.35
/pk of 25, $1.77/ea
Key Features
Color
Clear, Gold
Capacity
4-5 pieces
Overall Width
6.25 in
Height
1.25 in
Overall Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T107
- Zoro #
- G022923810
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 6.25 in
- Height
- 1.25 in
- Overall Length
- 1 in
Details
- Item
- Candy Truffle Boxes
- Color
- Clear, Gold
- Capacity
- 4-5 pieces
- Includes
- 25 Pack
- Material
- Plastic
Description
These 2-piece clear boxes have gold insert in the bottom. Holds4-5 truffles. Great for wedding favors! Actual box dimensions are: 6 1/16 L x 1 1/4 W x 1 1/8 H. These boxes comply with FDA regulations for direct food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.