Clear Bouquet Sleeves, 3.5x16x12, 50PK
- Mfr # 1612CBS
- Zoro # G522921170
product price:Â
$
9.59
/pk of 50, $0.19/ea
Key Features
Material
Polypropylene
Overall Length
16 in
Color
Clear
Overall Width
12 in
Includes
50 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1612CBS
- Zoro #
- G522921170
- UPC #
- 634313080611
- Country of Origin
- Colombia
Dimensions
- Overall Length
- 16 in
- Overall Width
- 12 in
Details
- Material
- Polypropylene
- Item
- Clear Bouquet Sleeves and Wraps
- Color
- Clear
- Includes
- 50 Pack
Description
These 1.6 mil Crystal Clear BOPP (biaxially-oriented polypropylene) film open bottom bouquet sleeves let your flowers natural beauty shine through. They are ideal for use with our insert flip sheets. Sleeves measure 3 1/2 at the base, 12 at the top, and are 16in tall.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.