Clear Bottom Sealed Bouquet Sleeve, 4x24x14, 50PK
- Mfr # 424BSS
- Zoro # G322921578
product price:Â
$
12.19
/pk of 50, $0.24/ea
Key Features
Material
Polypropylene
Color
Clear
Overall Length
24 in
Includes
50 Pack
Overall Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 424BSS
- Zoro #
- G322921578
- UPC #
- 634313080635
- Country of Origin
- United States
Dimensions
- Overall Length
- 24 in
- Overall Width
- 14 in
Details
- Material
- Polypropylene
- Color
- Clear
- Includes
- 50 Pack
- Item
- Clear Bouquet Sleeves and Wraps
Description
These 1.2 mil NoSu Sleeves are made of durable BOPP (biaxially-oriented polypropylene) and feature a bottom seal to prevent leaks from wet flower stems while in transport (not to be filled with water). Sleeves measure 4x24x14. Handles and cardboard header packs make it a breeze to load fresh-cut flowers and potted plants. Simply place the fresh flowers or potted plant in the bag and they will be ready to go.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.