Shop NASHVILLE WRAPS
See all product information
Create Account
Olive My Love Tissue Paper, 20x30, 120PK
- Mfr # P1256H
- Zoro # G522922023
original price:Â $50.49 , new price: $42.95 , 14 percent off
new price:Â
$
42.95
/pk of 120, $0.36/ea
Key Features
Color
Green, Black
Includes
120 Sheets
Material
Paper
Width
20 in
Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1256H
- Zoro #
- G522922023
- UPC #
- -
- Country of Origin
- United States
- Color
- Green, Black
- Includes
- 120 Sheets
- Item
- Floral & Nature Print Tissue Designs
- Material
- Paper
Dimensions
- Width
- 20 in
- Length
- 30 in
Description
Olive My Love Tissue Paper by the 120 pack half ream. Tissue paper design printed on recycled paper or paper sourced from well managed forests. Green Way Eco Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.