Small Basket Box Bench with Back, 6PK
- Mfr # 94121B
- Zoro # G422922659
original price:Â $8.35 , new price: $7.15 , 14 percent off
new price:Â
$
7.15
/pk of 6, $1.19/ea
Sold in multiples of 2Â pks for
$14.30
Key Features
Color
White
Overall Length
6.5 in
Includes
6 Pack
Material
Paperboard
Height
3.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 94121B
- Zoro #
- G422922659
- UPC #
- 648206941217
- Country of Origin
- China
Dimensions
- Overall Length
- 6.5 in
- Height
- 3.375 in
- Overall Width
- 3.75 in
Details
- Color
- White
- Item
- Basket Box Benches
- Includes
- 6 Pack
- Material
- Paperboard
Description
Small bench insert with a back, white matte kraft on one side and brown matte kraft on the reverse. A back flap folds up to give support to items placed in the gift box. The back flap measures 8 High x 6 1/2 L (does not include the height of the insert itself). Insert measures 6 1/2in L x 3 3/4in W x 3 3/8in H. A 1 1/2in space is left in top of the gift box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.