Clear Bouquet Sleeves, 4x18x16, 50PK
- Mfr # 1816CBS
- Zoro # G922921770
original price:Â $12.65 , new price: $10.75 , 15 percent off
new price:Â
$
10.75
/pk of 50, $0.22/ea
Key Features
Color
Clear
Includes
50 Pack
Overall Width
16 in
Material
Polypropylene
Overall Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1816CBS
- Zoro #
- G922921770
- UPC #
- 634313080697
- Country of Origin
- Colombia
- Item
- Clear Bouquet Sleeves and Wraps
- Color
- Clear
- Includes
- 50 Pack
- Material
- Polypropylene
Dimensions
- Overall Width
- 16 in
- Overall Length
- 18 in
Description
These 1.6 mil Crystal Clear BOPP (biaxially-oriented polypropylene) film open bottom bouquet sleeves are ideal for use with our insert flip sheets and for applications requiring full product visibility. Sleeves measure 4 at the base, 16 at the top, and are 18in tall.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.