Clear Cello Bags with Gusset, 2.5x2x6 in, 1000PK
- Mfr # C26BCB
- Zoro # G623955036
original price:Â $103.99 , new price: $88.39 , 15 percent off
new price:Â
$
88.39
/pk of 1000, $0.09/ea
Key Features
Height
6 in
Depth
2 in
Length
2.5 in
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C26BCB
- Zoro #
- G623955036
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6 in
- Depth
- 2 in
- Length
- 2.5 in
Details
- Item
- Clear Cello Bags with Gusset
- Material
- Polypropylene
Description
These extra small 2.5x2x6 in gusset style cellophane bags are made from 1.2 mil clear cellophane and bulk packed 1000 per carton. Capacity: 1/2 Cups of Coffee Beans. Complies with FDA regulations for food packaging.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.