Clear Cello Bags with Gusset, 3.5x2.25x9.75 in, 1000PK
- Mfr # CC4B
- Zoro # G223954996
original price:Â $155.99 , new price: $132.99 , 14 percent off
new price:Â
$
132.99
/pk of 1000, $0.13/ea
Free Shipping & Returns
Key Features
Height
9.75 in
Length
3.5 in
Depth
2.25 in
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC4B
- Zoro #
- G223954996
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.75 in
- Length
- 3.5 in
- Depth
- 2.25 in
Details
- Item
- Clear Cello Bags with Gusset
- Material
- Polypropylene
Description
From potpourri to delicious treats, these 3.5x2.25x9.75 in gusset style bags are made from 1.2 mil crystal clear cellophane will be sure to make the product inside stand out! The back weld seams and bottom seals also ensure the items inside will be held securely. Bulk packed 1000 per carton. Capacity: 3 - 4 Cups of coffee beans. Complies with FDA regulations for food packaging.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.