Shop NASHVILLE WRAPS
See all product information
Create Account
Clear Cello Bags with Gusset, 4.25x4x18 in, 1000PK
- Mfr # C418BCB
- Zoro # G923955033
original price:Â $299.99 , new price: $254.99 , 15 percent off
new price:Â
$
254.99
/pk of 1000, $0.25/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Depth
4 in
Length
4.25 in
Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C418BCB
- Zoro #
- G923955033
- UPC #
- -
- Country of Origin
- United States
- Material
- Polypropylene
- Item
- Clear Cello Bags with Gusset
Dimensions
- Depth
- 4 in
- Length
- 4.25 in
- Height
- 18 in
Description
These 4.25x4x18 in wine size gusset style cellophane bags are made from 1.2 mil clear cellophane and bulk packed 1000 per carton. Complies with FDA regulations for food packaging.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.