Shop NASHVILLE WRAPS
See all product information
Create Account
4x6 Clear Poly Bags, 1000PK
- Mfr # CP2
- Zoro # G022923254
original price:Â $38.35 , new price: $32.59 , 15 percent off
new price:Â
$
32.59
/pk of 1000, $0.03/ea
Key Features
Includes
1000 Pack
Width
4 in
Color
Clear
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP2
- Zoro #
- G022923254
- UPC #
- -
- Country of Origin
- United States
- Includes
- 1000 Pack
- Item
- Clear Poly Plastic Bag
- Color
- Clear
- Material
- Plastic
Dimensions
- Width
- 4 in
- Length
- 6 in
Description
The bulk packed 4x6 flat 1.5 mil poly bags have many uses. Display small candies or trinkets on shelves for customers to easily grab and go. These bags are also perfect to use within gift basket displays to individually wrap smaller items.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.