Clear Cello Bags with Gusset, 4.25x4x18 in, 100PK
- Mfr # C418BC
- Zoro # G023955025
original price:Â $39.95 , new price: $33.95 , 15 percent off
new price:Â
$
33.95
/pk of 100, $0.34/ea
Key Features
Material
Polypropylene
Length
4.25 in
Depth
4 in
Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C418BC
- Zoro #
- G023955025
- UPC #
- -
- Country of Origin
- United States
- Item
- Clear Cello Bags with Gusset
- Material
- Polypropylene
Dimensions
- Length
- 4.25 in
- Depth
- 4 in
- Height
- 18 in
Description
These 4.25x4x18 in wine size clear 1.2 mil gusset style cellophane bags are perfect to showcase a delicious bottle of wine or even small kitchen accessories; like a wooden spoon collection. The back weld seams and bottom seals ensure your product will be held securely. Complies with FDA regulations for food packaging.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.