Shop NASHVILLE WRAPS
See all product information
Create Account
Clear Cello Bags with Gusset, 5.5x3x12.25 in, 100PK
- Mfr # C6BC
- Zoro # G323955046
original price:Â $27.19 , new price: $23.10 , 15 percent off
new price:Â
$
23.10
/pk of 100, $0.23/ea
Key Features
Material
Polypropylene
Height
12.25 in
Depth
3 in
Length
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6BC
- Zoro #
- G323955046
- UPC #
- -
- Country of Origin
- United States
- Item
- Clear Cello Bags with Gusset
- Material
- Polypropylene
Dimensions
- Height
- 12.25 in
- Depth
- 3 in
- Length
- 5.5 in
Description
These 5.5x3x12.25 in gusset style cellophane bags are made from 1.2 mil clear cellophane. They feature strong back weld seams and bottom seals. Capacity: 6 1/2 Cups of nuts. Complies with FDA regulations for food packaging.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.