Shop NASHVILLE WRAPS
See all product information
Create Account
Clear Cello Basket Bags, Medium 16x24, 100PK
- Mfr # C16BC
- Zoro # G822921474
original price:Â $48.89 , new price: $41.55 , 15 percent off
new price:Â
$
41.55
/pk of 100, $0.42/ea
Key Features
Includes
100 Pack
Color
Clear
Material
Cellophane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C16BC
- Zoro #
- G822921474
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 16 in
- Length
- 24 in
Details
- Includes
- 100 Pack
- Item
- Cellophane 1.2 mil Basket Bags
- Color
- Clear
- Material
- Cellophane
Description
Medium 16x24 clear cellophane bags in 100 pack. These high clarity bulk basket bags make sure to highlight your product: not the bag! They are made of strong 1.2 mil polypropylene and have sturdy side seams so you will not have to worry about your product falling out of the bottom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.