Clear Cello Basket Bags, Small 12x4x20, 100PK

  • Mfr # C12BC
  • Zoro # G822923942
original price:  $97.59 , new price: $82.95 , 15 percent off
new price: 
$
82.95
/pk of 100, $0.83/ea

Key Features

Includes
100 Pack
Color
Clear
Material
Cellophane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C12BC
Zoro #
G822923942
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Length
20 in

Details

Includes
100 Pack
Item
Cellophane 1.2 mil Basket Bags
Color
Clear
Material
Cellophane

Description

Small 12x4x20 clear 1.2 mil cellophane bags in 100 pack. Gusset style bags are perfect for small gift baskets or products that you wish to highlight without taking away from their features. Their back seams and crimp bottom seals make them perfect for light weight display items; such as, popcorn, baked goods, and coffee mugs. Capacity: 9x9x5in Box.

Ratings & reviews