Clear Compostable Cellophane Bags, 3x1.75x8.25, 100PK
- Mfr # NHB38
- Zoro # G922922500
product price:Â
$
31.35
/pk of 100, $0.31/ea
Key Features
Includes
100 Pack
Width
3 in
Color
Clear
Material
Cellophane
Depth
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NHB38
- Zoro #
- G922922500
- UPC #
- 634313078854
- Country of Origin
- United Kingdom
- Includes
- 100 Pack
- Item
- Heavy Weight 1.6 mil Biodegradable Cello Bags
- Color
- Clear
- Material
- Cellophane
Dimensions
- Width
- 3 in
- Length
- 8-1/4 in
- Depth
- 1.75 in
Description
Clear 3x1.75x8.25 compostable cellophane bags in packs of 100. From gourmet cookies to trail mix, the thick 1.6 mil NatureFlex cellophane treat bags will keep your products fresh with their high oxygen barrier properties. They are heat sealable and made from 100% clear compostable cellulose found in wood fibers taken exclusively from sustained forests; having a net zero carbon footprint. Meets ASTM D6400 & EN13432 standards for California & other states. Complies with FDA regulations for food packaging. In a home composting environment, will typically break down in a few short weeks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.