Clear Compostable Cellophane Bags, 6x3.25x13.5, 100PK
- Mfr # NC613
- Zoro # G622921452
original price:Â $52.29 , new price: $44.45 , 14 percent off
new price:Â
$
44.45
/pk of 100, $0.44/ea
Key Features
Includes
100 Pack
Color
Clear
Material
Cellophane
Depth
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NC613
- Zoro #
- G622921452
- UPC #
- 634313078984
- Country of Origin
- United Kingdom
- Includes
- 100 Pack
- Item
- Biodegradable 1.2 mil Cellophane Bags
- Color
- Clear
- Material
- Cellophane
Dimensions
- Width
- 6 in
- Length
- 13-1/2 in
- Depth
- 3.25 in
Description
Gusseted 6 x 3.25 x 13.5 clear cellophane bags in 100 pack. The NatureFlex 1.2 mil bulk cellophane bags are made from 100% clear compostable cellulose found in wood fibers taken exclusively from sustained forests. Their high oxygen barrier properties are essential to your product's quality and shelf life, so fill them up with popcorn, cookies, or other tasty treats. Complies with FDA regulations for food packaging. In a home composting environment, will typically break down in a few weeks. Heat sealable. Meets ASTM D6400 & EN13432 standards for California & other states.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.