Shop ZORO SELECT
Additional $5.00 delivery surcharge applies per item.
See details
See all product information
Create Account
30 in x 18 in x 18 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT
- Mfr # 852DA5
- Zoro # G915226912
product price:Â
$
13.25
/ea
Sold in multiples of 10 for
$132.50
Key Features
Inside Length
30 in
Inside Height
18 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugated Cardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 852DA5
- Zoro #
- G915226912
- UPC #
- 841436096171
- Country of Origin
- United States
Dimensions
- Inside Length
- 30 in
- Inside Width
- 18 in
- Inside Height
- 18 in
- Inside LxWxH
- 30x18x18
- Outside Length
- 30 in
- Wall Thickness
- 5/16 in
- Outside Width
- 18 in
- Outside Height
- 18 in
Details
- Item
- Shipping Box
- Wall Type
- Double Wall
- Maximum Load Capacity
- 100 lb
- Material
- Corrugated Cardboard
- Color
- Kraft
- Board Test
- 48 ECT
- Closure Style
- RSC
- Moving Box Type
- Heavy Duty
- Fluting Profile
- B-C Flute
- Box Color
- Kraft
- Shell Material
- Corrugated Cardboard
Description
Shipping Box, Box Style Heavy Duty, Long, Heavy Duty, Wall Type Double Wall, Inside Length 30 in, Inside Width 18 in, Inside Height 18 in, 30x18x18 in Inside LxWxH, 48 ECT, RSC, Not Applicable Outside LxWxH, Fluting Profile B-C Flute, Material Corrugate, Color Brown, Standards NMFC 29785-5, Inside Length Range 27-34 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.