Clear Frosted Plastic Gift Bags, Vogue 16x5x12, 3 mil, 250PK
- Mfr # BVFRP
- Zoro # G922923354
original price:Â $252.99 , new price: $214.99 , 15 percent off
new price:Â
$
214.99
/pk of 250, $0.86/ea
Free Shipping & Returns
Key Features
Color
Clear Frosted
Includes
250 Pack
Material
Plastic
Depth
5 in
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BVFRP
- Zoro #
- G922923354
- UPC #
- -
- Country of Origin
- China
- Color
- Clear Frosted
- Includes
- 250 Pack
- Material
- Plastic
- Item
- Clear Frosted Plastic Gift Bags
Dimensions
- Depth
- 5 in
- Width
- 16 in
- Height
- 12 in
Description
Vogue sized plastic gift bags with soft loop handles are made from 3 mil frosted clear plastic. Bags measure16x5x12 and are sold in a bulk carton of 250.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.