Shop NASHVILLE WRAPS
See all product information
Create Account
Clear Frosted Wave Plastic Bags, Medium 18x15x6, 2.25 mil, 250PK
- Mfr # S29FR
- Zoro # G522922887
original price:Â $135.99 , new price: $115.99 , 14 percent off
new price:Â
$
115.99
/pk of 250, $0.46/ea
Free Shipping & Returns
Key Features
Includes
250 Pack
Material
Plastic
Depth
6 in
Overall Height
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S29FR
- Zoro #
- G522922887
- UPC #
- -
- Country of Origin
- United States
- Includes
- 250 Pack
- Item
- Wave Top Retail Plastic Bags
- Color
- Clear Frosted
- Material
- Plastic
Dimensions
- Width
- 18 in
- Depth
- 6 in
- Overall Height
- 15 in
Description
The medium Clear Frosted Wave Reusable Plastic Bags are sold by the carton and manufactured from 25% recycled HD plastic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.