Shop NASHVILLE WRAPS
See all product information
Create Account
Clear Poly Gift Basket Bags, Medium 18.5x22.5x5, 200PK
- Mfr # GBB2B
- Zoro # G622923852
original price:Â $170.99 , new price: $145.99 , 14 percent off
new price:Â
$
145.99
/pk of 200, $0.73/ea
Free Shipping & Returns
Key Features
Color
Clear
Includes
200 Pack
Material
Plastic
Height
22.5 in
Width
5in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GBB2B
- Zoro #
- G622923852
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 22.5 in
- Width
- 5in
- Length
- 18.5 in
Details
- Color
- Clear
- Includes
- 200 Pack
- Item
- Clear 1.25 mil Poly Basket Bags
- Material
- Plastic
Description
Medium 18.5x22.5x5 bottom gusset basket bags. 1.2 mil plastic bags sold by the carton of 200. Complies with FDA regulations for food packaging
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.