Shop NASHVILLE WRAPS
See all product information
Create Account
Clear Shrink Basket Bags, 14x24, 100PK
- Mfr # 1424SB
- Zoro # G922922111
original price:Â $62.99 , new price: $53.55 , 14 percent off
new price:Â
$
53.55
/pk of 100, $0.54/ea
Key Features
Material
PVC
Length
24 in
Includes
100 Pack
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1424SB
- Zoro #
- G922922111
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Clear Basket Shrink Bags
- Material
- PVC
- Includes
- 100 Pack
- Color
- Clear
Dimensions
- Length
- 24 in
- Width
- 14 in
Description
14 x 24 Clear 100 Gauge PVC Shrink Basket Bags.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.