Clear Take Out Favor Boxes, X-Large 5.5x4x 5, 6PK
- Mfr # 11722
- Zoro # G322921813
original price:Â $21.75 , new price: $18.49 , 14 percent off
new price:Â
$
18.49
/pk of 6, $3.08/ea
Key Features
Color
Clear
Includes
6 Pack
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11722
- Zoro #
- G322921813
- UPC #
- 713058117223
- Country of Origin
- China
- Item
- Take Out Favor Boxes
- Color
- Clear
- Includes
- 6 Pack
- Material
- Plastic
Description
X-Large Chinese take out style favor boxes are perfect for small toys or wrapped candy at birthday parties or weddings. They also create visual insterest in gift baskets! Each box comes with an attached wire handle for easy carrying. The clear PET material makes it easy to view what is inside each container. Sold in bulk packs of 12 boxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.