Matte Turquoise Box Lid, 4x4x1.5, 25PK
- Mfr # GBL04TU
- Zoro # G822922839
original price:Â $15.39 , new price: $13.15 , 14 percent off
new price:Â
$
13.15
/pk of 25, $0.53/ea
Key Features
Color
Turquoise Blue
Includes
25 Pack
Material
Paperboard
Length
4 in
Height
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GBL04TU
- Zoro #
- G822922839
- UPC #
- 648206230304
- Country of Origin
- China
Dimensions
- Length
- 4 in
- Height
- 1.5 in
- Width
- 4 in
Details
- Color
- Turquoise Blue
- Includes
- 25 Pack
- Item
- Gourmet & Gift Boxes with Lids
- Material
- Paperboard
Description
Turquoise Blue 4x4x1.5 Box Lids sold in sets of 25. Box bases sold separately. Packed flat. Fold & pinch lock construction. Mix & match colors. Pantone color 3105.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.