Shop NASHVILLE WRAPS
See all product information
Create Account
Poinsettia 1 Pc. 1 LB Candy Box, 7-1/8 x 3-3/8 x 1-7/8, 50PK
- Mfr # CBPS2
- Zoro # G122923864
original price:Â $76.59 , new price: $65.15 , 14 percent off
new price:Â
$
65.15
/pk of 50, $1.30/ea
Key Features
Material
Paperboard
Includes
100 Pack
Overall Length
7 in
Overall Width
3.375 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBPS2
- Zoro #
- G122923864
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 7 in
- Overall Width
- 3.375 in
- Height
- 2 in
Details
- Material
- Paperboard
- Includes
- 100 Pack
- Color
- Multicolor
- Item
- One-Piece Candy Boxes
Description
1 Lb, 1-piece Poinsettia Candy Boxes are perfect for candy, chocolate truffles & fudge. Pack quantity of 50 boxes that store flat with quick fold & tuck assembly. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.