Shop NASHVILLE WRAPS
See all product information
Create Account
Clear with Pink Candy Bags 1.4 mil, 2.75x2x10.5, 100PK
- Mfr # 99622
- Zoro # G222923313
original price:Â $66.55 , new price: $56.59 , 14 percent off
new price:Â
$
56.59
/pk of 100, $0.57/ea
Key Features
Bag Material
Cellophane
Includes
100 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99622
- Zoro #
- G222923313
- UPC #
- -
- Country of Origin
- Austria
Dimensions
- Width
- 2.75 in
Details
- Item
- Deluxe 1.4 Mil Cello Print Bags
- Color
- Clear, Pink
- Bag Material
- Cellophane
- Includes
- 100 Pack
Description
These unique bags are made from clear 1.4 BOPP film with 30g paper added to the back. Pink kraft paper has a subtle burlap print design. These gusseted bags are shipped flat with the gussets outward. Bases are reinforced with a rigid PP bottom for better stability. Made from BOPP film, these bags meet FDA requirements for direct food contact.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.