Shop NASHVILLE WRAPS
See all product information
Create Account
Red Sweet Treat Box, 4x4x4.5, 6PK
- Mfr # 45004
- Zoro # G022922660
original price:Â $15.59 , new price: $13.25 , 15 percent off
new price:Â
$
13.25
/pk of 6, $2.21/ea
Key Features
Material
Paperboard
Color
Red
Includes
6 Pack
Overall Width
4 in
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45004
- Zoro #
- G022922660
- UPC #
- 648206450047
- Country of Origin
- China
- Material
- Paperboard
- Color
- Red
- Includes
- 6 Pack
- Item
- Favor Boxes
Dimensions
- Overall Width
- 4 in
- Height
- 4 in
- Overall Length
- 4.5 in
Description
Red Sweet Treat gift boxes are perfect for small favors or gift away treat boxes!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.