Shop NASHVILLE WRAPS
See all product information
Create Account
Cordially Corrugated Green Bouquet Sleeve, 4 x 18 x 14, 50PK
- Mfr # FBSCGN
- Zoro # G622923715
product price:Â
$
31.49
/pk 50, $0.63/ea
Key Features
Material
Polypropylene
Includes
50 Pack
Length
18 in
Color
Green
Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FBSCGN
- Zoro #
- G622923715
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Length
- 18 in
- Width
- 14 in
Details
- Material
- Polypropylene
- Item
- Floral Bouquet Sleeves
- Includes
- 50 Pack
- Color
- Green
Description
Cordially Green Bouquet Sleeves are made from eco-friendly HDPE material. Sleeves measure 4x18x14in with opening at top and bottom.