Shop NASHVILLE WRAPS
See all product information
Create Account
Cotton Favor Bags with Drawstrings, X-Small 3x4, 12PK
- Mfr # 83403
- Zoro # G822921146
original price:Â $8.15 , new price: $6.95 , 14 percent off
new price:Â
$
6.95
/pk of 12, $0.58/ea
Sold in multiples of 2Â pks for
$13.90
Key Features
Color
Natural
Includes
12 Pack
Material
Cotton
Length
4 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83403
- Zoro #
- G822921146
- UPC #
- 634313034614
- Country of Origin
- India
Dimensions
- Length
- 4 in
- Width
- 3 in
Details
- Color
- Natural
- Includes
- 12 Pack
- Item
- Cotton Bags
- Material
- Cotton
Description
3x4 Cotton Bags are made from 5 oz cotton with 100% cotton cord drawstrings. Please Note: Imported Jute and Burlap materials are plant-based and have a tendency to produce a strong odor when manufactured. These items are then packaged in air-tight plastic packaging, which holds on to the odor. Once the packaging is opened and the products air-out, this odor will soon dissipate.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.