Cupcake Inserts, Holds 1 Cupcake, 3-15/16x3-15/16x7/8, 100PK
- Mfr # CCHR1
- Zoro # G722922236
original price:Â $39.19 , new price: $33.29 , 15 percent off
new price:Â
$
33.29
/pk of 100, $0.33/ea
Key Features
Material
Cardboard
Color
White, Kraft
Outside Length
3.9375 in
Outside Width
3.9375 in
Depth
.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCHR1
- Zoro #
- G722922236
- UPC #
- 719650000000
- Country of Origin
- United States
Dimensions
- Outside Length
- 3.9375 in
- Outside Width
- 3.9375 in
- Depth
- .875 in
Details
- Material
- Cardboard
- Color
- White, Kraft
- Item
- Cupcake Holder Inserts
- Includes
- 100 Pack
Description
Holds 1 regular size 2 5/8 oz cupcake. Fits our 4x4x4 Bakery Boxes BBCH444, BBPK444 & BBWH444 for 1 cupcake or our 8x4x4 Bakery Boxes BBCH844, BBPK844 or BBWH844 for 2 cupcakes. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.