Cupcake Inserts, Holds 6 Cupcakes, 9-15/16x9-15/16x7/8, 100PK
- Mfr # CCHR6
- Zoro # G922922296
original price:Â $50.55 , new price: $42.99 , 14 percent off
new price:Â
$
42.99
/pk of 100, $0.43/ea
Key Features
Material
Cardboard
Color
White, Kraft
Outside Length
9.9375 in
Outside Width
9.9375 in
Includes
100 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCHR6
- Zoro #
- G922922296
- UPC #
- 719650000000
- Country of Origin
- United States
- Material
- Cardboard
- Color
- White, Kraft
- Item
- Cupcake Holder Inserts
- Includes
- 100 Pack
Dimensions
- Outside Length
- 9.9375 in
- Outside Width
- 9.9375 in
- Depth
- .875 in
Description
Holds 6 regular size 2 5/8 oz cupcakes. Fits our 10x10x5 Bakery Boxes BBCH10105 & BBWH10105. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.