Plastic Strapping, 1-1/4 in W, 1.22 in Thick, 600 ft L, 3,835 lb Break, Hand
- Mfr # CL-114
- Zoro # G204038448
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Strapping Finish
Woven
Strapping Grade
Hand Strapping
Strapping Length
600 ft
Core Diameter
1-1/2 in
Thickness
1.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-114
- Zoro #
- G204038448
- UPC #
- 649664582509
- Country of Origin
- China
- Strapping Finish
- Woven
- Strapping Grade
- Hand Strapping
- Item
- Plastic Strapping
- Color
- Orange
- Break Strength
- 3,835 lb
- Material
- Polyester
Dimensions
- Strapping Length
- 600 ft
- Core Diameter
- 1-1/2 in
- Thickness
- 1.22 in
- Strapping Width
- 1-1/4 in
Description
Kubenic strapping solutions offer steel bands which play a vital role in building material industry. Our high-tenacity woven polyester strapping is specifically designed for load containment applications. Our straps are flexible which expands according to the capacity of loads. Our experts couple the products with an exclusive joint efficiency buckle and tested to reduce the potential for product damage and personal injury.
Features- Polyester woven strap is specifically formulated to meet or exceed the break strength of steel strapping
- 3835 lbs system strength
- Orange woven polyester strap & 600 feet coil
- Size: 1.25 in.
- Dimension: 22" H x 6" W x 22" L
- Weight: 50 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.