Shop NASHVILLE WRAPS
See all product information
Create Account
Distressed Wood Basket Box, Small 6.75x4x5, 6PK
- Mfr # DWS
- Zoro # G022921472
original price:Â $18.15 , new price: $15.45 , 14 percent off
new price:Â
$
15.45
/pk of 6, $2.57/ea
Key Features
Color
White
Includes
6 Pack
Material
Paperboard
Height
5 in
Length
6.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWS
- Zoro #
- G022921472
- UPC #
- 648206471026
- Country of Origin
- China
Dimensions
- Height
- 5 in
- Length
- 6.75 in
- Width
- 4 in
Details
- Color
- White
- Includes
- 6 Pack
- Item
- Basket Boxes
- Material
- Paperboard
Description
Faux Distressed Wood small paperboard basket box features an aged white washed wood panel design. This basket box is great for small baskets or can be paired with the large box for a stacked gift. Sold in small packs of 6.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.