Distressed Wood Gable Box, 8.5x4.75x5.5, 6PK
- Mfr # DWGB
- Zoro # G022921700
original price:Â $21.95 , new price: $18.65 , 15 percent off
new price:Â
$
18.65
/pk of 6, $3.11/ea
Key Features
Material
Paperboard
Color
White
Outside Height
5.5 in
Outside Length
8.5 in
Outside Width
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWGB
- Zoro #
- G022921700
- UPC #
- 648206421023
- Country of Origin
- China
Dimensions
- Outside Height
- 5.5 in
- Outside Length
- 8.5 in
- Outside Width
- 4.75 in
Details
- Material
- Paperboard
- Color
- White
- Item
- Gable Box Prints
- Includes
- 6 Pack
Description
Distressed Wood gable boxes feature an aged white washed wood panel design. These gable boxes are great for boxed lunches, realtor gifts and gift sets. These boxes are packed flat and sold in small packs of 6. This gable box has slits cut for a business card on the botton front of box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.