Shop NASHVILLE WRAPS
See all product information
Create Account
Donut Box 1/2 Dozen Enjoy, 12x 8x2.25, 200PK
Mfr # BBDP6
Zoro # G022921922
product price:Â
$
205.99
/pk 200, $1.03/ea
Free Shipping & Returns
Key Features
Material
Cardboard
Color
Multicolor
Outside Length
12 in
Outside Width
8 in
Depth
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BBDP6
- Zoro #
- G022921922
- UPC #
- -
- Country of Origin
- United States
- Material
- Cardboard
- Color
- Multicolor
- Item
- Donut Boxes
- Includes
- 200 Pack
Description
This 12x8x2 1/4 pack of 200 multicolor Enjoy donut boxes are a polished and professional look for your delious donuts and pastries. The box holds 1/2 dozen donuts and folds flat for space saving storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.