Easter Eggs Sweet Treat Box, 4x4x4.5, 6PK
- Mfr # 45500
- Zoro # G922922449
original price:Â $15.59 , new price: $13.25 , 15 percent off
new price:Â
$
13.25
/pk of 6, $2.21/ea
Key Features
Color
Multicolor
Height
4 in
Overall Width
4 in
Material
Paperboard
Overall Length
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45500
- Zoro #
- G922922449
- UPC #
- 648206455004
- Country of Origin
- China
Dimensions
- Height
- 4 in
- Overall Width
- 4 in
- Overall Length
- 4.5 in
Details
- Color
- Multicolor
- Item
- Favor Boxes
- Material
- Paperboard
- Includes
- 6 Pack
Description
Easter Eggs Sweet Treat gift boxes are perfect for small Easter favors treat boxes!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.